15A Decora Rocker Switch, Ivory

Item #: 0035076

Cat #: 5601-2I

UPC: 078477517048

$ 3.03 EA
Company wide:
2,464 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Ivory

Overview

15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Ivory

Featuring a look and feel that qualify them as modern classics, Decora® designer rocker switches add so much at a modest cost that no home should be without them. Their sleek simplicity and smooth, quiet operation stem from quality materials fitted to tight tolerances and finished with great care, ensuring years of trouble free service. Easy to wire, they work with tungsten, fluorescent and resistive loads.

Also known as: 078477517048, 5601-2I, LEV56012I

Specifications

Type: Grounding, Residential Grade
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Grounding, Residential Grade
Poles: 1
Material: Thermoplastic
Volts AC: 120, 277
Amps: 15
Color: Ivory