15A Decora Rocker Switch, Brown

Item #: 0035073

Cat #: 5601-2

UPC: 078477517000

$ 3.03 EA
Company wide:
905 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Brown

Overview

15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Brown

Good design stands the test of time and our hallmark Decora brand is no exception. From the first Decora switch introduced in 1973 to a full collection of products today, Decora has set the industry standard by enhancing home décor with distinctive style and superior performance. From dimmers, switches and outlets to in-wall USB chargers, sensors and timers, the Decora collection adds contemporary elegance and a finishing touch to any room in the home.

Also known as: 078477517000, 5601-2, LEV56012

Specifications

Type: Grounding, Residential Grade
Color: Brown
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: Grounding, Residential Grade
Volts AC: 120, 277
Amps: 15
Color: Brown
Poles: 1