15A Decora Rocker Switch, White

Item #: 0035072

Cat #: 5601-2WS

UPC: 078477104163

Call for price
Company wide:
0 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - White

Overview

15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - White

Good design stands the test of time and our hallmark Decora brand is no exception. From the first Decora switch introduced in 1973 to a full collection of products today, Decora has set the industry standard by enhancing home décor with distinctive style and superior performance. From dimmers, switches and outlets to in-wall USB chargers, sensors and timers, the Decora collection adds contemporary elegance and a finishing touch to any room in the home.

Also known as: 078477104163, 5601-2WS, LEV56012WS

Specifications

Type: Grounding, Residential Grade
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Type: Grounding, Residential Grade
Poles: 1
Color: White
Volts AC: 120, 277
Amps: 15