Jumper Bar, 2 Position

Item #: 0035037

Cat #: 0116 538.17

UPC: 662019958286

$ 5.83 EA
Company wide:
4 in stock
Documents & Guides
Assembled Jumper Bar. 2 Pole.

Overview

Assembled Jumper Bar. 2 Pole.
Also known as: 662019958286, 0116 538.17, ENT1SNA116538R1700

Specifications

Type: Jumper Bar
Family / Style: Entrelec
Type: Jumper Bar
Family / Style: Entrelec