30 Amp Surface Mount Receptacle, 125/250V, 14-30R

Item #: 0035032

Cat #: 55054

UPC: 078477100240

Company wide:
0 in stock
Documents & Guides
30 Amp, 125/250 Volt, NEMA 14-30R, 3P, 4W, Surface Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black.

Overview

30 Amp, 125/250 Volt, NEMA 14-30R, 3P, 4W, Surface Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black.

30 Amp, 125/250 Volt, NEMA 14-30R, 3P, 4W, Surface Mounting Receptacle, Straight Blade, Industrial Grade, Grounding, , Side Wired, Steel Strap, Black

Also known as: 078477100240, 55054, LEV55054, TOMBSTONE

Specifications

Type: Grounding, Receptacle, Industrial Grade
Volts AC: 120, 240
Mounting: Surface
Color: Black
Amps: 30
NEMA Configuration: 14-30R
Type: Grounding, Receptacle, Industrial Grade
Mounting: Surface
Amps: 30
Volts AC: 120, 240
Color: Black
NEMA Configuration: 14-30R