12000 N3R SC STRAIGHT SECTION W/O KO

Item #: 0035026

Cat #: 1212120 GRT NK

UPC: 782051336108

$ 3213.11 EA
Company wide:
0 in stock
Documents & Guides
120.00 N3R SC STRAIGHT SECTION W/O KO

Overview

120.00 N3R SC STRAIGHT SECTION W/O KO
Also known as: 782051336108, 1212120 GRT NK, CIR1212120GRTNK

Specifications

Height: 12 in
Length: 120 in
Width: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 12 in
Material: Steel
Length: 120 in
Color: Gray
IP/NEMA Rating: NEMA 3R