Lid for Enclosure, 13 x 24", Tier 22, Marking "Street Lighting", Polymer Concrete

Item #: 0035025

Cat #: 13244178

UPC: 800246076445

$ 471.32 EA
Company wide:
1 in stock
Documents & Guides
Lid for Enclosure, 13 x 24 Inch Heavy Duty, ANSI Tier 22, Marking "Street Lighting", Polymer Concrete, For Use With Underground Enclosure PC1324 in 12 Inch, 18 Inch, and 24 Inch Depths **** Does Not Include Bolts ****

Overview

Lid for Enclosure, 13 x 24 Inch Heavy Duty, ANSI Tier 22, Marking "Street Lighting", Polymer Concrete, For Use With Underground Enclosure PC1324 in 12 Inch, 18 Inch, and 24 Inch Depths **** Does Not Include Bolts ****

Oldcastle Polymer enclosures deliver strength and durability like traditional concrete, but at a fraction of the weight. The Oldcastle Polymer brand offers a broad range of sizes and

configurations to meet your needs. These enclosures provide medium to heavy duty solutions for vaults, splice boxes and meter boxes ideal for any industry – municipal water,

telecommunications, and other commercial and industrial applications.

Also known as: 800246076445, 13244178, OLD13244178

Specifications

Material: Polymer Concrete
Height: 24 in
Width: 13 in
Material: Polymer Concrete
Width: 13 in
Height: 24 in