ETN QC3080HT QC3080HT1289C30G12

Item #: 0035010

Cat #: DF70HPSMT

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
70W HPS WALL PACK

Overview

70W HPS WALL PACK
Also known as: DF70HPSMT, STODF70HPSMT

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Cubic Inches: 51 in³
Gangs: 2
Color: Gray
Mounting: Vertical
Cubic Inches: 51 in³