20A Industrial Grade Duplex Receptacle, 6-20R, Brown

Item #: 0035006

Cat #: 5462

UPC: 078477819364

$ 30.34 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 250 Volt, Back or Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - Brown

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 250 Volt, Back or Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - Brown

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Also known as: 078477819364, 5462, LEV5462

Specifications

Color: Brown
Amps: 20
Volts AC: 240
Type: Duplex, Self-Grounding
NEMA Configuration: 6-20R
Color: Brown
Volts AC: 240
NEMA Configuration: 6-20R
Amps: 20
Type: Duplex, Self-Grounding