4-Way Switch, Framed Toggle, 15A, 120/277V, White, Side Wired

Item #: 0034986

Cat #: 54504-2W

UPC: 078477124710

$ 16.49 EA
Company wide:
1,674 in stock
Documents & Guides
15 Amp, 120/277 Volt, Toggle Framed 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - White

Overview

15 Amp, 120/277 Volt, Toggle Framed 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - White

Leviton® commercial specification grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton® offers a large selection of 15 and 20 A commercial switches in a wide variety of colors, wiring options and other features.

Also known as: 078477124710, 54504-2W, LEV545042W, 4 way toggle, 4w sw

Specifications

Volts AC: 120, 277
Amps: 15
Type: 4-Way
Color: White
Volts AC: 120, 277
Type: 4-Way
Amps: 15
Color: White