4-Way Switch, Framed Toggle, 15A, 120/277V, Ivory, Side Wired

Item #: 0034985

Cat #: 54504-2I

UPC: 078477326503

$ 16.49 EA
Company wide:
423 in stock
Documents & Guides
15 Amp, 120/277 Volt, Toggle Framed 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory.

Overview

15 Amp, 120/277 Volt, Toggle Framed 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory.

Leviton® commercial specification grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton® offers a large selection of 15 and 20 A commercial switches in a wide variety of colors, wiring options and other features.

Also known as: 078477326503, 54504-2I, LEV545042I

Specifications

Type: Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way
Volts AC: 120, 277
Amps: 15
Color: Ivory
Type: Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way
Amps: 15
Volts AC: 120, 277
Color: Ivory