Feed-Through Cord Switch, SPST, Brown

Item #: 0034960

Cat #: 5410

UPC: 078477237205

$ 12.06 EA
Company wide:
4 in stock
Documents & Guides
Appliance Switch, Feed Thru Switch, Rocker Type, SPST, On-Off, 3 Amp @ 125V AC. Color: Brown.

Overview

Appliance Switch, Feed Thru Switch, Rocker Type, SPST, On-Off, 3 Amp @ 125V AC. Color: Brown.

Appliance Switch, Feed-Through Switch Rocker, Single Pole, Single Throw, 3A-125V AC, Brown

Also known as: 078477237205, 5410, LEV5410

Specifications

Color: Brown
Type: SPST, Cord Switch, In-Line
Volts AC: 120
Poles: 1
Material: Plastic
Amps: 3
Color: Brown
Volts AC: 120
Material: Plastic
Type: SPST, Cord Switch, In-Line
Poles: 1
Amps: 3