15 Amp Connector, 125V, 5-15R, Rubber, Black

Item #: 0034958

Cat #: 515CR

UPC: 078477841549

$ 11.68 EA
Company wide:
85 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Rubber, Grounding - Black.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Rubber, Grounding - Black.

Leviton® offers a large selection of 15, 20, 30 and 50 A commercial grade straight blade plugs and connectors, available in a wide variety of features. These rugged performers are moisture, chemical and abuse resistant and they are ideal for indoor and outdoor use. Our EPTR rubber backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep slotted, backed out terminal screws draw back wire clamps securely over stripped leads for maximum conductivity.

Also known as: 078477841549, 515CR, LEV515CR, Cord cap

Specifications

Type: Grounding, Commercial Grade, Connector
Volts AC: 120
Color: Black
Amps: 15
Material: Rubber
NEMA Configuration: 5-15R
Type: Grounding, Commercial Grade, Connector
Color: Black
Material: Rubber
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R