This product has been discontinued.

30 Amp Flush Mount Receptacle, 250V, 6-30R, Grounding
Item #: 0034946
Cat #: 5372
UPC: 078477823507
Company wide:
0
in stock
Discontinued
Documents & Guides
30 Amp, 250 Volt, NEMA 6-30R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.10" Diameter
Overview
30 Amp, 250 Volt, NEMA 6-30R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.10" Diameter
Also known as: 078477823507, 5372, LEV5372
Specifications
| Type: | Grounding, Receptacle, Industrial Grade |
| Mounting: | Flush |
| Color: | Black |
| Amps: | 30 |
| Volts AC: | 240 |
| NEMA Configuration: | 6-30R |
| Type: | Grounding, Receptacle, Industrial Grade |
| Color: | Black |
| Volts AC: | 240 |
| Mounting: | Flush |
| Amps: | 30 |
| NEMA Configuration: | 6-30R |