20A Hospital Grade Duplex Receptacle, 5-20R, Red

Item #: 0034932

Cat #: 8300-R

UPC: 078477818657

$ 12.88 EA
Company wide:
1,106 in stock
20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Nickel Plated Brass Strap - Red

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Nickel Plated Brass Strap - Red

20-Amp, 125-Volt, Extra Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Self Grounding, Red

Also known as: 078477818657, 8300-R, LEV8300R

Specifications

Color: Red
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Duplex, Self-Grounding
Color: Red
Amps: 20
Type: Duplex, Self-Grounding
Volts AC: 120
NEMA Configuration: 5-20R