20A Industrial Grade Single Receptacle, 5-20R, Ivory

Item #: 0034924

Cat #: 5361-I

UPC: 078477131336

$ 21.63 EA
Company wide:
67 in stock
Documents & Guides
Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Also known as: 078477131336, 5361-I, LEV5361I

Specifications

Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Single Receptacle, Self-Grounding
Volts AC: 120
Color: Ivory
Type: Single Receptacle, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R