Narrow Duplex Receptacle, 20A, 125V, 5-20R, Black

Item #: 0034913

Cat #: 5352-E

UPC: 078477819654

$ 10.59 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, , Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Black

Overview

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, , Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Black

20-Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Black

Also known as: 078477819654, 5352-E, LEV5352E

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Color: Black
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)