20A Industrial Grade Duplex Receptacle, 5-20R, Gray

Item #: 0034903

Cat #: 5342-GY

UPC: 078477788158

$ 3.95 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Side Wire,NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Side Wire,NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Also known as: 078477788158, 5342-GY, LEV5342GY

Specifications

Volts AC: 120
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Self-Grounding
Volts AC: 120
Amps: 20
Type: Self-Grounding
Color: Gray
NEMA Configuration: 5-20R