15A Residential Grade Decora Receptacle, 5-15R, Gray

Item #: 0034890

Cat #: 5325-GY

UPC: 078477233146

$ 3.11 EA
Company wide:
240 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - Gray

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - Gray

Leviton’s line of Residential Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these devices are the electrical contractor's choice for use in homes across the country.

Also known as: 078477233146, 5325-GY, LEV5325GY

Specifications

Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Color: Gray
NEMA Configuration: 5-15R
Amps: 15