Tamper Resistant Surge Decora Receptacle, 15A, 125V, White

Item #: 0034868
Cat #: T5280-W
UPC: 078477434314
$ 56.52 EA
Company wide:
112 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Commercial Specification Grade, Self Grounding, Surge w/Indicator Light, Back & Side Wired, Steel Strap, Includes Wallplate - White.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Commercial Specification Grade, Self Grounding, Surge w/Indicator Light, Back & Side Wired, Steel Strap, Includes Wallplate - White.
15 Amp, 125 Volt, Tamper Resistant, Decora Duplex Surge Suppressor Receptacle, Straight Blade, Commercial Grade, Self Grounding, White
Also known as: 078477434314, T5280-W, LEVT5280W

Specifications

Type: Commercial Grade, Surge Protected, Tamper-Resistant, Self-Grounding
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Commercial Grade, Surge Protected, Tamper-Resistant, Self-Grounding
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)