This product has been discontinued.

15 Amp Connector, 125V, 5-15R, 2-Piece, Nylon, Black
Item #: 0034865
Cat #: 5269-N
UPC: 078477851579
Company wide:
0
in stock
Discontinued
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - Black.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - Black.
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - BLUE
Also known as: 078477851579, 5269-N, LEV5269N
Specifications
| Type: | Grounding, Connector, Industrial Grade, 2-Piece |
| Volts AC: | 120 |
| Color: | Black |
| Amps: | 15 |
| Material: | Nylon |
| NEMA Configuration: | 5-15R |
| Type: | Grounding, Connector, Industrial Grade, 2-Piece |
| Color: | Black |
| Material: | Nylon |
| Volts AC: | 120 |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |