15A Industrial Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0034846

Cat #: 5262-IGI

UPC: 078477053065

$ 21.32 EA
Company wide:
2 in stock
Documents & Guides
Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Also known as: 078477053065, 5262-IGI, LEV5262IGI

Specifications

Volts AC: 120
Amps: 15
Material: Thermoplastic, Nylon
Color: Ivory
NEMA Configuration: 5-15R
Volts AC: 120
Material: Thermoplastic, Nylon
NEMA Configuration: 5-15R
Amps: 15
Color: Ivory