15A Industrial Grade Duplex Receptacle, 5-15R, Orange

Item #: 0034845

Cat #: 5262-IG

UPC: 078477052440

$ 21.32 EA
Company wide:
335 in stock
Documents & Guides
Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 125 Volt, Back and Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Orange

Overview

Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 125 Volt, Back and Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Orange
Also known as: 078477052440, 5262-IG, LEV5262IG

Specifications

Volts AC: 120
Color: Orange
Amps: 15
Material: Thermoplastic, Nylon
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Orange
Material: Thermoplastic, Nylon