Duplex Receptacle, 15A, 125V, Narrow Body, Gray

Item #: 0034825
Cat #: 5252-GY
UPC: 078477819579
$ 6.40 EA
Company wide:
233 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Gray.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Gray.
15 Amp, 125 Volt, Industrial Series Heavy Duty Specification Grade, Duplex Receptacle, Straight Blade, Self Grounding, Gray
Also known as: 078477819579, 5252-GY, LEV5252GY

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
Color: Gray
Amps: 15
Material: Thermoplastic, Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Color: Gray
Material: Thermoplastic, Nylon
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)