This product has been discontinued.

Duplex Receptacle, 15A, 125V, 5-15R, White
Item #: 0034820
Cat #: 5248-WCP
UPC: 078477140215
Company wide:
0
in stock
Discontinued
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Contractor Pack, 8-Hole Quickwire Push-In Wired, Steel Strap - White.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Contractor Pack, 8-Hole Quickwire Push-In Wired, Steel Strap - White.
Leviton 5248-CP 15 Amp, 125 Volt, Duplex Receptacle, 8-Hole Quickwire, No Terminal Screws, Residential Grade, Grounding, Contractor Pack, White
Also known as: 078477140215, 5248-WCP, LEV5248WCP
Specifications
| Amps: | 15 |
| Color: | White |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Color: | White |