3w Sw W/u Grnd

Item #: 0034815

Cat #: 5245

UPC: 078477229705

$ 31.82 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 120 Volt, Duplex Style 3-way / 5-15r Ac Combination Switch, Commercialgrade, Grounding, Side Wired, - Brown

Overview

15 Amp, 120 Volt, Duplex Style 3-way / 5-15r Ac Combination Switch, Commercialgrade, Grounding, Side Wired, - Brown

15 Amp, 120 Volt, Duplex Style 3-Way AC Combination Switch/ Receptacle, Commercial Grade, Grounding, Brown

Also known as: 078477229705, 5245, LEV5245

Specifications

Type: 3-Way, Toggle Switch, Grounding, Receptacle, 2 Device, Duplex
Color: Brown
Volts AC: 120
Poles: 1
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: 3-Way, Toggle Switch, Grounding, Receptacle, 2 Device, Duplex
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
Poles: 1
Material: Thermoplastic