Combination Switch, Toggle, (2) 3-Way, 15A, 120V, White

Item #: 0034814

Cat #: 5243-W

UPC: 078477229606

$ 32.19 EA
Company wide:
123 in stock
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.

Overview

15 Amp, 120/277 Volt, Duplex Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.

Leviton 5243 15 Amp, 120/277 Volt, Duplex Style Two 3-Way Combination Switch, Commercial Grade, White

Also known as: 078477229606, 5243-W, LEV5243W, Stacked 3way switch

Specifications

Type: 3-Way, Toggle Switch, Grounding, Grounding Clip, 2 Device, Non-Grounding, Duplex
Volts AC: 120, 277
Amps: 15
Material: Thermoplastic
Color: White
Type: 3-Way, Toggle Switch, Grounding, Grounding Clip, 2 Device, Non-Grounding, Duplex
Amps: 15
Color: White
Volts AC: 120, 277
Material: Thermoplastic