Combination Switch, Toggle, (2) 3-Way, 15A, 120V, Ivory

Item #: 0034813

Cat #: 5243-I

UPC: 078477229507

$ 32.19 EA
Company wide:
20 in stock
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.

Overview

15 Amp, 120/277 Volt, Duplex Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.

Leviton 5243 15 Amp, 120/277 Volt, Duplex Style Two 3-Way Combination Switch, Commercial Grade, Ivory

Also known as: 078477229507, 5243-I, LEV5243I

Specifications

Type: 3-Way, Toggle Switch, Grounding, Grounding Clip, 2 Device, Non-Grounding, Duplex
Volts AC: 120, 277
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: 3-Way, Toggle Switch, Grounding, Grounding Clip, 2 Device, Non-Grounding, Duplex
Amps: 15
Color: Ivory
Volts AC: 120, 277
Material: Thermoplastic