15 Amp Duplex Combination Switch, White

Item #: 0034805

Cat #: 5241-WS

UPC: 078477070987

$ 24.87 EA
Company wide:
96 in stock
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - White.

Overview

15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - White.

15 Amp 120 Volt 2 Toggle Combination Switches, Single Pole, 3-Way, Spec Grade, White

Also known as: 078477070987, 5241-WS, LEV5241WS

Specifications

Type: 3-Way, Toggle Switch, Grounding, Grounding Clip, 2 Device, Duplex
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Type: 3-Way, Toggle Switch, Grounding, Grounding Clip, 2 Device, Duplex
Poles: 1
Material: Thermoplastic
Volts AC: 120, 277
Amps: 15
Color: White