Combination Switch, 3-Way / 1-Pole, 15A, 120V, Ivory

Item #: 0034804

Cat #: 5241-I

UPC: 078477229200

$ 24.87 EA
Company wide:
34 in stock
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.

Overview

15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.

15 Amp, 120/277 Volt, Duplex Style Single-Pole/3-Way Ac Combination Switch, Commercial Grade, Ivory

Also known as: 078477229200, 5241-I, LEV5241I

Specifications

Type: 3-Way, Toggle Switch, Grounding, Grounding Clip, 2 Device, Non-Grounding, Duplex
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: 3-Way, Toggle Switch, Grounding, Grounding Clip, 2 Device, Non-Grounding, Duplex
Poles: 1
Material: Thermoplastic
Volts AC: 120, 277
Amps: 15
Color: Ivory