Combination Toggle Switch / Duplex Receptacle, 15A, Ivory

Item #: 0034781

Cat #: 5225-I

UPC: 078477226605

$ 15.24 EA
Company wide:
192 in stock
Documents & Guides
15 Amp, 120 Volt, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.

Overview

15 Amp, 120 Volt, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.

With Leviton® extensive assortment of combination devices, you can fill a 1-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and tamper resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited 2-years warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.

Also known as: 078477226605, 5225-I, LEV5225I

Specifications

Type: Toggle Switch, Grounding, Receptacle, Grounding Clip, 2 Device, Duplex
Volts AC: 120
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-15R
Type: Toggle Switch, Grounding, Receptacle, Grounding Clip, 2 Device, Duplex
Poles: 1
Material: Thermoplastic
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Color: Ivory