Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, Ivory

Item #: 0034778

Cat #: 5224-2I

UPC: 078477226452

$ 14.85 EA
Company wide:
270 in stock
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.

Overview

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.

With Leviton® extensive assortment of combination devices, you can fill a 1-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and tamper resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited 2-years warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.

Also known as: 078477226452, 5224-2I, LEV52242I

Specifications

Type: Toggle Switch, Grounding, Grounding Clip, 2 Device, Duplex
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Toggle Switch, Grounding, Grounding Clip, 2 Device, Duplex
Poles: 1
Material: Thermoplastic
Volts AC: 120, 277
Amps: 15
Color: Ivory