Combination Switch, Brown

Item #: 0034777

Cat #: 5224-2

UPC: 078477226438

$ 14.85 EA
Company wide:
23 in stock
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.

Overview

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Grounding, Brown

Also known as: 078477226438, 5224-2, LEV52242

Specifications

Type: Toggle Switch, Grounding, Grounding Clip, 2 Device, Duplex
Color: Brown
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Toggle Switch, Grounding, Grounding Clip, 2 Device, Duplex
Volts AC: 120, 277
Amps: 15
Color: Brown
Poles: 1
Material: Thermoplastic