Has Been Replaced By Leviton 5224-2W

Item #: 0034776

Cat #: 5224-WSP

UPC: 078477102107

Company wide:
0 in stock
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired. UL, CSA - White. Has Been Replaced By Leviton 5224-2W - Item #034779

Overview

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired. UL, CSA - White. Has Been Replaced By Leviton 5224-2W - Item #034779
Also known as: 078477102107, 5224-WSP, LEV5224WSP, stacker switches, stacker switch

Specifications

Type: Toggle Switch, 2 Device, Duplex
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Type: Toggle Switch, 2 Device, Duplex
Poles: 1
Color: White
Volts AC: 120, 277
Amps: 15