15 Amp Duplex Combination Switch, Brown

Item #: 0034772

Cat #: 5224

UPC: 078477852248

Call for price
Company wide:
0 in stock
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.

Overview

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.
Also known as: 078477852248, 5224, LEV5224

Specifications

Type: Toggle Switch, 2 Device, Duplex
Color: Brown
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Toggle Switch, 2 Device, Duplex
Volts AC: 120, 277
Amps: 15
Color: Brown
Poles: 1
Material: Thermoplastic