Weatherproof Box Extension, 1 Gang, (6) 3/4" Outlets, 1.250" Deep, Aluminum, Gray

Item #: 0034742

Cat #: 30296

UPC: 095327302968

$ 20.21 EA
Company wide:
2 in stock
Documents & Guides
Weatherproof Box Extension, 1 Gang, (6) 3/4 Inch Threaded Outlets, 1.250 Inch Deep, Aluminum Die Cast, Gray

Overview

Weatherproof Box Extension, 1 Gang, (6) 3/4 Inch Threaded Outlets, 1.250 Inch Deep, Aluminum Die Cast, Gray

Mulberry; Box Extension; Number Of Outlet: 6; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 2.750 IN Length X 4.500 IN Width X 1.250 IN Depth; Cubic Capacity: 9.500 CU-IN; Includes: Gasket And Mounting Screws; Number Of Gang: 1; Outlet: 3/4 IN, (2) Each End And (1) Each Side; Finish: Powder Coated

Also known as: 095327302968, 30296, MUL30296

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Number of Threaded Outlets: 6
Threaded Outlet Diameter: 3/4 in
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Gangs: 1
Number of Threaded Outlets: 6