15A Commercial Grade Single Receptacle, 5-15R, Brown

Item #: 0034733

Cat #: 5088

UPC: 078477212608

$ 13.56 EA
Company wide:
0 in stock
Documents & Guides
Single Receptacle Outlet, Commercial Specification Grade, Indented Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Brown

Overview

Single Receptacle Outlet, Commercial Specification Grade, Indented Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Brown

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477212608, 5088, LEV5088

Specifications

Color: Brown
Poles: 2
Amps: 15
Type: Self-Grounding
Material: Nylon
NEMA Configuration: 5-15R
Color: Brown
Amps: 15
Material: Nylon
Poles: 2
Type: Self-Grounding
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)