15 Amp Armored Connector, 250V, 6-15R, Yellow

Item #: 0034726

Cat #: 615CA

UPC: 078477842485

$ 17.46 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Armored, Grounding - Steel.

Overview

15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Armored, Grounding - Steel.

15 Amp 250 Volt Cord Outlet Armored Grounding Steel

Also known as: 078477842485, 615CA, LEV615CA

Specifications

Type: Grounding, Commercial Grade, Connector, Armored
Amps: 15
Volts AC: 250
NEMA Configuration: 6-15R
Material: PVC/Steel
Type: Grounding, Commercial Grade, Connector, Armored
Volts AC: 250
Material: PVC/Steel
Amps: 15
NEMA Configuration: 6-15R