15A Commercial Grade Duplex Receptacle, 5-15R/6-15R, Brown

Item #: 0034721

Cat #: 5031

UPC: 078477207901

$ 14.70 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125/250 Volt, NEMA 5-15R_6-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Dual Voltage,Side Wired, Steel Strap, - Brown

Overview

15 Amp, 125/250 Volt, NEMA 5-15R_6-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Dual Voltage,Side Wired, Steel Strap, - Brown

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477207901, 5031, LEV5031

Specifications

Color: Brown
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R, 6-15R
Color: Brown
Amps: 15
Volts AC: 120
NEMA Configuration: 5-15R, 6-15R