Smoke Alarm, Photoelectric, 120V AC

Item #: 0034699
Cat #: 7020B
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Smoke Alarm, Photoelectric, 120V AC, 60Hz Wire-in with 9V Battery Backup and Escape Light to Help Light the Way to Safety.

Overview

Smoke Alarm, Photoelectric, 120V AC, 60Hz Wire-in with 9V Battery Backup and Escape Light to Help Light the Way to Safety.
Hardwired photoelectric smoke alarm with battery back-up and escape light helps light the way to safety.
Also known as: 7020B, BRK7020B

Specifications

Volts AC: 120
Mounting: Surface
Diameter: 5 in
Color: White
Product Depth: 2.100 in
Type: Battery Backup
Volts AC: 120
Diameter: 5 in
Product Depth: 2.100 in
Mounting: Surface
Color: White
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)