1-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel

Item #: 0034674

Cat #: 4927

UPC: 078477202203

$ 2.77 EA
Company wide:
550 in stock
Documents & Guides
1-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Steel, Flush Mount - Color/Finish: Aluminum.

Overview

1-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Steel, Flush Mount - Color/Finish: Aluminum.

1-Gang Flush Mount 2.15 Inch Dia. Device Receptacle Wallplate, Standard Size, Steel, Device Mount, Aluminum

Also known as: 078477202203, 4927, LEV4927

Specifications

Type: Wallplate, Single Receptacle
Mounting: Device
Size: Standard
Color: Aluminum
Gangs: 1
Material: Steel
Type: Wallplate, Single Receptacle
Size: Standard
Gangs: 1
Mounting: Device
Color: Aluminum
Material: Steel