Duplex Receptacle, 15A, 125V, Black, Industrial

Item #: 0034658

Cat #: 4700

UPC: 078477778005

$ 42.36 EA
Company wide:
9 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Duplex Locking Receptacle, Industrial Grade, Grounding - Black.

Overview

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Duplex Locking Receptacle, Industrial Grade, Grounding - Black.

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Duplex Locking Receptacle, Industrial Grade, Grounding, Black, Common Feed Only

Also known as: 078477778005, 4700, LEV4700

Specifications

Type: Grounding, Receptacle
Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: L5-15R
Type: Grounding, Receptacle
Color: Black
NEMA Configuration: L5-15R
Volts AC: 120
Amps: 15