WALLPK 26W 12V 24V DC JUNC B

Item #: 0034653

Cat #: WPLED26DC

UPC: 019813029818

$ 577.88 EA
Company wide:
0 in stock
Documents & Guides
LPACK LED WALLPACK 26W 12V 24V DC JUNC BOX AND SURFC PLT BRONZE

Overview

LPACK LED WALLPACK 26W 12V 24V DC JUNC BOX AND SURFC PLT BRONZE
Also known as: 019813029818, WPLED26DC, RABWPLED26DC

Specifications

Type: LED
Lumens: 1816
Color: Bronze
Type: LED
Color: Bronze
Lumens: 1816