Wallplate Insert, Decora, F-Connector, White

Item #: 0034627

Cat #: 40681-W

UPC: 078477361818

$ 3.78 EA
Company wide:
580 in stock
Documents & Guides
Wallplate Insert, Decora, F-Connector, Color: White.

Overview

Wallplate Insert, Decora, F-Connector, Color: White.

F connector, Decora Insert, White

Also known as: 078477361818, 40681-W, LEV40681W, tv jack, Decora cable jack

Specifications

Mounting: Insert
Gangs: 1
Color: White
Number of Ports: 1
Mounting: Insert
Color: White
Gangs: 1
Number of Ports: 1