Wallplate Insert, Decora, F-Connector, Ivory

Item #: 0034626

Cat #: 40681-I

UPC: 078477361955

$ 3.78 EA
Company wide:
37 in stock
Documents & Guides
Wallplate Insert, Decora, F-Connector, Color: Ivory.

Overview

Wallplate Insert, Decora, F-Connector, Color: Ivory.

F connector, Decora Insert, Ivory

Also known as: 078477361955, 40681-I, LEV40681I

Specifications

Mounting: Insert
Gangs: 1
Color: Ivory
Number of Ports: 1
Mounting: Insert
Color: Ivory
Gangs: 1
Number of Ports: 1