Telephone Wall Jack, 1-Gang, Surface Mount, 630A, White

Item #: 0034601

Cat #: 40253-W

UPC: 078477116609

$ 5.41 EA
Company wide:
254 in stock
Documents & Guides
Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Quick-Connect Terminals, Surface Mount, Color: White.

Overview

Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Quick-Connect Terminals, Surface Mount, Color: White.

Telephone Wall Phone Jack, 6P4C, White

Also known as: 078477116609, 40253-W, LEV40253W

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 1
Mounting: Box
Color: White
Gangs: 1
Number of Ports: 1