Jack, 6 Position, 4 Conductor, Ivory, Surface Mount

Item #: 0034600

Cat #: 40253-I

UPC: 078477312223

$ 2.30 EA
Clearance
Price good while supplies last
Company wide:
112 in stock
Documents & Guides
Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Quick-Connect Terminals, Surface Mount, Color: Ivory.

Overview

Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Quick-Connect Terminals, Surface Mount, Color: Ivory.

Telephone Wall Phone Jack, 6P4C, Ivory

Also known as: 078477312223, 40253-I, LEV40253I

Specifications

Mounting: Box
Gangs: 1
Color: Ivory
Number of Ports: 1
Mounting: Box
Color: Ivory
Gangs: 1
Number of Ports: 1