Jack, 6 Position, 4 Conductor, Ivory

Item #: 0034589

Cat #: 40244-I

UPC: 078477312087

$ 2.50 EA
Clearance
Price good while supplies last
Company wide:
226 in stock
Documents & Guides
Wallplate, Telephone Jack, 1-Gang, Type 625B3, (2) 6P4C, Screw Terminals, Flush Mount, Color: Ivory.

Overview

Wallplate, Telephone Jack, 1-Gang, Type 625B3, (2) 6P4C, Screw Terminals, Flush Mount, Color: Ivory.

Standard Telephone Wall Jack, 6P4C x 6P4C, Screw Terminals, Ivory

Also known as: 078477312087, 40244-I, LEV40244I

Specifications

Mounting: Box
Gangs: 1
Color: Ivory
Number of Ports: 2
Connector Type: 6P4C
Mounting: Box
Color: Ivory
Connector Type: 6P4C
Gangs: 1
Number of Ports: 2