Wallplate, Telephone Jack, 1-Gang, Type 630A, Stainless Steel

Item #: 0034580

Cat #: 40223-S

UPC: 078477312049

$ 8.69 EA
Company wide:
10 in stock
Documents & Guides
Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Quick-Connect Terminals, Surface Mount, Color: Stainless Steel.

Overview

Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Quick-Connect Terminals, Surface Mount, Color: Stainless Steel.

Telephone Wall Jack, 6P4C, Quick Connect, Stainless Steel

Also known as: 078477312049, 40223-S, LEV40223S

Specifications

Mounting: Box
Gangs: 1
Color: Stainless
Number of Ports: 1
Mounting: Box
Color: Stainless
Gangs: 1
Number of Ports: 1