String Light, 100', 150W, 120V, Yellow

Item #: 0034575

Cat #: 7145SW

UPC: 029892071455

$ 154.08 EA
Company wide:
1 in stock
Documents & Guides
100 Ft. Temporary String Lighting, 150 Watt, 120V, 14/2 SJTW, Yellow

Overview

100 Ft. Temporary String Lighting, 150 Watt, 120V, 14/2 SJTW, Yellow

Werner Electric Supply is proud to offer the widest range of temporary overhead LED lighting solutions currently available in the industry. All Southwire® and ProBuilt products provide bright and dependable temporary overhead lighting solutions that are durable, reliable and energy efficient. Whether your lighting application is for 8' or 40', we have you covered!

Also known as: 029892071455, 7145SW, SWC7145SW

Features & Benefits

  • 100-foot string light cord with 10 lamp holders and light sockets
  • DURABLE plastic cage protects each base socket
  • INDOOR AND OUTDOOR RATED lighting systems and perfect for use on new construction and jobsites
  • TEMPORARY indoor and outdoor illumination for attics, garages, unfinished construction, and other large areas
  • IMPROVED VISIBILITY provided by bright yellow cord

Specifications

Length: 100 ft
Volts AC: 120
Wattage: 150
Light Technology: Incandescent
Color: Yellow
Length: 100 ft
Wattage: 150
Color: Yellow
Volts AC: 120
Light Technology: Incandescent